This product requires certification to purchase.

Single Midway Blank Wall Plate in Stainless Steel

LEVITON

Single Midway Blank Wall Plate in Stainless Steel

  • Fast #
  • Part #LSSJ13C40
  • Item #9534870
  • Manufacturer Part #SSJ13-C40
3.3 out of 5 Customer Rating
Brand image
LEVITON

Single Midway Blank Wall Plate in Stainless Steel

  • Fast #
  • Part #LSSJ13C40
  • Item #9534870
  • Manufacturer Part #SSJ13-C40
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 11000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Leviton’s C-Series of Stainless Steel Wall plates offers an extensive selection designed to enhance residential home décor and blend into commercial settings. The C-Series has 27 different configurations available, offered in various sizes for both single-Gang and multi-Gang applications.
  • Available in both Type 430 Stainless Steel (magnetic) and Type 302/304 Stainless Steel (non-magnetic), the C-Series is ideal for corrosion resistance in commercial applications. With matching mounting screws included, Leviton wall plates accent any wall covering.
  • Covers unused 1-gang wall openings
  • Paintable to match your décor
  • Easy to clean, smooth satin finish
  • Round edges resist dust accumulation
  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Number Of Gangs
1
Warranty & Product Information
Type
LSSJ13C40
UPC
078477979600