This product requires certification to purchase.

20A 125V Duplex GFCI Outlet in Ivory

LEVITON

SmartlockPro® 20A 125V Duplex GFCI Outlet in Ivory

  • Fast #
  • Part #LGFNT2I
  • Item #5134305
  • Manufacturer Part #GFNT2-I
3.8 out of 5 Customer Rating
Brand image
LEVITON

SmartlockPro® 20A 125V Duplex GFCI Outlet in Ivory

  • Fast #
  • Part #LGFNT2I
  • Item #5134305
  • Manufacturer Part #GFNT2-I
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Back and side wired
  • Nylon wall plate and screws included
  • Requires Certification

Specifications

AMP:
20
ANSI:
ANSI C73
CSA Certified:
CSA C22.2 No. 42, CSA C22.2 No. 44
Collection:
SmartlockPro®
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Material:
Plastic
Material Type:
Thermoplastic, Polycarbonate, Nylon
NEMA:
NEMA 5-15R
Product Type:
Duplex GFCI Outlet
UL Listed:
Yes
UPC:
078477712771
Volts:
125V