This product requires certification to purchase.

Weather Resistant 25W USB Outlet, Type A / C Charging Ports, 15A Receptacle in White

LEVITON

Weather Resistant 25W USB Outlet, Type A / C Charging Ports, 15A Receptacle in White

  • Fast #
  • Part #LW5633W
  • Item #14348270
  • Manufacturer Part #W5633-W
5 out of 5 Customer Rating
Brand image
LEVITON

Weather Resistant 25W USB Outlet, Type A / C Charging Ports, 15A Receptacle in White

  • Fast #
  • Part #LW5633W
  • Item #14348270
  • Manufacturer Part #W5633-W
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • WEATHER-RESISTANT
  • POWERFUL
  • CONVENIENT
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Electrical & Operational Information
AMP
20
Volts
120/125V
Warranty & Product Information
Product Type
USB Charger
UPC
078477602096