This product requires certification to purchase.

0.9 cu. ft. 1040 W Countertop Microwave in Black

LG

0.9 cu. ft. 1040 W Countertop Microwave in Black

  • Fast #
  • Part #LGMSER0990S
  • Item #10563496
  • Manufacturer Part #MSER0990S
4.9 out of 5 Customer Rating
Brand image
LG

0.9 cu. ft. 1040 W Countertop Microwave in Black

  • Fast #
  • Part #LGMSER0990S
  • Item #10563496
  • Manufacturer Part #MSER0990S
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Our Smart Inverter provides precision heating for more evenness and better defrosting
  • SmoothTouch® glass controls offer easy operation with just a touch
  • The EasyClean® interior resists stains and build-up for easy clean-up
  • Child-resistant door lock with optional two step opening function prevents unwanted access
  • Try defrosting in an ordinary microwave and you'll get alternating blasts of full power followed by periods of no power until the timer goes off
  • LG smart inverter replaces this all-or-nothing approach with precise, variable power that provides more even cooking and better defrosting
  • Whether you're thawing a pound of meat or reheating last night's dinner, your food is heated more evenly, avoiding cold centers and overcooked edges
  • Select from a menu of sensor cook options and let the microwave determine when your food is ready using pre-programmed settings and humidity sensing technology
  • Make cooking easier and decisions faster by selecting from a menu of pre-programmed, automatic cooking settings for tasty meals
  • The intuitive SmoothTouch® glass controls deliver sleek style and easy operation, with just a touch of your finger
  • Requires Certification
Dimensions & Measurements
Capacity
0.9 cu ft
Depth
14-1/2 in
Height
11 in
Width
13 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touch
Interior Light
Yes
Microwave Type
Countertop
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled
No
Electrical & Operational Information
AMP
8.7
Volts
120V
Watts
1040 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
LGMSER0990S
UPC
048231347280