This product requires certification to purchase.

1.6 cu. ft. Over the Range Microwave in Printproof Stainless Steel

LG

1.6 cu. ft. Over the Range Microwave in Printproof Stainless Steel

  • Fast #
  • Part #LGMVEM1621Y
  • Item #11753325
  • Manufacturer Part #MVEM1621Y
3.2 out of 5 Customer Rating
Brand image
LG

1.6 cu. ft. Over the Range Microwave in Printproof Stainless Steel

  • Fast #
  • Part #LGMVEM1621Y
  • Item #11753325
  • Manufacturer Part #MVEM1621Y
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With a WideView window, bright LED display, auto cooking modes, 10 adjustable power levels, and powerful ventilation, this 1.6 cu. ft. LG over-the-range microwave delivers a sleek, modern aesthetic and practical cooking functions, helping you cook meals and looking great doing it.
  • 1.6 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12-5/8" glass turn table
  • Easy to use touch controls with LED display
  • Comes equipped with a carbon filter
  • The large WideView window offers a seamless, modern aesthetic and allows easy visibility into the microwave
  • Make cooking easier and decisions faster by selecting from a menu of pre-programmed, automatic cooking settings for tasty meals
  • Covered under a 1 year limited manufacturer warranty
  • No matter what's on the menu, 10 cooking power levels give you the control you need to handle the task. The wide range of adjustable power levels ensures you have the ideal setting for your dishes
  • Powerful 2-speed, 300 CFM ventilation removes smoke, steam, and cooking odors, helping to keep your kitchen air fresh and clean. With two adjustable fan speeds, you have the flexibility to choose the perfect setting for your cooking experience
  • Requires Certification
Dimensions & Measurements
Capacity
1.6
CFM
300 ft3/min
Depth
15-22/25 in
Height
16-2/5 in
Width
29-22/25 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Filter Type
Carbon
Hood Vent Type
Hidden
Interior Light
Yes
Microwave Type
Over the Range
Number of Settings
10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Vent Ducted or Ductless
Convertible
Electrical & Operational Information
AMP
14
Automatic Shut-Off
Yes
Fan Speeds
2
Power Source
Electric
Volts
120V
Watts
1600 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
LGMVEM1621Y
UPC
195174113547