This product requires certification to purchase.

18,000 BTU - Window Air Conditioner - Cooling & Heating - 208/230V

LG

18,000 BTU - Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW1823HR
  • Item #10052750
  • Manufacturer Part #LW1823HR
5 out of 5 Customer Rating
Brand image
LG

18,000 BTU - Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW1823HR
  • Item #10052750
  • Manufacturer Part #LW1823HR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for distribution in your area
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stay cool or warm as needed with this 18000 Btu cooling/12000 Btu heating air conditioner
  • Stay comfortable with this LG air conditioner that cools up to 1000 sq-ft
  • Choose between high and low speeds for cooling, heating and fan mode
  • Make temperature adjustments and fan speed selection on the easy-to-use control panel or remote
  • Our simple and convenient installation kit is included so you can set-up with ease
  • The clean filter alert lets you know when it's time to clean, simply remove the filter to wash
  • Automatically restarts minutes after power is restored when a power failure occurs
  • 208/230V voltage allows for efficient cooling
  • Requires Certification
Dimensions & Measurements
Depth
30-1/2 in
Height
16-5/6 in
Max CFM
430 cfm
Weight
132 lb
Width
25-1/2 in
Characteristics & Features
Auto Switching Heat
Yes
CEER
11.1
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
5.4
Installation Type
Window Mount
Refrigerant
R-32
Electrical & Operational Information
AMP
7.8, 7.3
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
12000 Btu/h
Fan Speeds
2
Heating Watts
3670
Volts
208/230V
Watts
1640 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Product Type
Air Conditioner
Type
LGLW1823HR
UPC
048231606523