This product requires certification to purchase.

2 cu. ft. 1200 W Countertop Microwave with Smart Inverter and Sensor Cooking in Black Stainless Steel

LG

2 cu. ft. 1200 W Countertop Microwave with Smart Inverter and Sensor Cooking in Black Stainless Steel

  • Fast #
  • Part #LGMSER2090D
  • Item #10429839
  • Manufacturer Part #MSER2090D
3.1 out of 5 Customer Rating
Brand image
LG

2 cu. ft. 1200 W Countertop Microwave with Smart Inverter and Sensor Cooking in Black Stainless Steel

  • Fast #
  • Part #LGMSER2090D
  • Item #10429839
  • Manufacturer Part #MSER2090D
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • With the spacious 2.0 cu. ft. capacity, there's plenty of room to heat up larger dishes.
  • Try defrosting in an ordinary microwave and you’ll get alternating blasts of full power followed by a periods of no power until the timer goes off. LG Smart Inverter replaces this all-or-nothing approach with precise, variable power that provides more even cooking and better defrosting.
  • Whether you're thawing a pound of meat or reheating last night's dinner, your food is heated more evenly, avoiding cold centers and overcooked edges.
  • Select from a menu of Sensor Cook options and let the microwave automatically determine when your food is ready using humidity-sensing technology. Get perfectly cooked meals, without the need to worry about cook times or power levels.
  • The intuitive SmoothTouch glass controls deliver sleek style and easy operation, with just a touch of your finger. Plus, the smooth surface easily wipes clean for a design that is as practical as it is stylish.
  • Spills? Splatters? Don’t sweat it. LG’s EasyClean interior resists stains and buildup, so cleaning your microwave doesn’t have to be a chore. Simply wipe with a damp cloth-no chemicals, no scrubbing, no problem.
  • Requires Certification
Dimensions & Measurements
Capacity
2 cu ft
Depth
19-19/50 in
Height
13-3/5 in
Width
23-22/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Digital
Interior Light
Yes
Microwave Type
Countertop
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Watts
1200 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
LGMSER1590S
UPC
048231347266