This product requires certification to purchase.

22,500/23,000 BTU Window Air Conditioner - Cooling & Heating - 208/230V

LG

22,500/23,000 BTU Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW2423HR
  • Item #10052752
  • Manufacturer Part #LW2423HR
4.7 out of 5 Customer Rating
Brand image
LG

22,500/23,000 BTU Window Air Conditioner - Cooling & Heating - 208/230V

  • Fast #
  • Part #LGLW2423HR
  • Item #10052752
  • Manufacturer Part #LW2423HR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for distribution in your area
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Tonnage
2 Ton
Characteristics & Features
A2L Compatible
Yes
EER2 Range
0 - 10.5
Installation Type
Window Mount
Moisture Removal
156
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
23000 Btu/h
EER
9.8
Plug Type
6-20P
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Product Type
Window Air Conditioner
Type
LGLW2416HR
UPC
048231606530