This product requires certification to purchase.

23-3/4 in. Built-in Dishwasher in Stainless Steel

This product has been replaced by

LG - 48dB / SteamAssist / Conventional Spray Arm / AutoVentDry/ Remote Start
LG LG - 48dB / SteamAssist / Conventional Spray Arm / AutoVentDry/ Remote Start
Manufacturer Part #LDNTC327S
LG

23-3/4 in. Built-in Dishwasher in Stainless Steel

  • Fast #
  • Part #LGLDFN3432T
  • Item #9403032
  • Manufacturer Part #LDFN3432T
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

LG - 48dB / SteamAssist / Conventional Spray Arm / AutoVentDry/ Remote Start
LG LG - 48dB / SteamAssist / Conventional Spray Arm / AutoVentDry/ Remote Start
Manufacturer Part #LDNTC327S
LG

23-3/4 in. Built-in Dishwasher in Stainless Steel

  • Fast #
  • Part #LGLDFN3432T
  • Item #9403032
  • Manufacturer Part #LDFN3432T
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 15 place settings
  • Dynamic Dry™
  • NeveRust™ stainless steel tub
  • LoDecibel™ operation (50 dB)
  • NSF certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
15 Place Settings
Depth
24-5/8 in
Height
33-5/8 in
Width
23-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Digital
Handle Type
Pocket
Installation Type
Built-in
Interior Light
No
Number of Settings
15
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
50 dB
Number of Cycles
5
Power Source
Electric
Volts
120V
Watts
1800 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
048231341950