This product requires certification to purchase.

24 in. 120V 2.4 cu. ft. Electric Combination Washer & Dryers in Graphite Steel

LG

24 in. 120V 2.4 cu. ft. Electric Combination Washer & Dryers in Graphite Steel

  • Fast #
  • Part #LGWM3555HVA
  • Item #8879831
  • Manufacturer Part #WM3555HVA
5 out of 5 Customer Rating
Brand image
LG

24 in. 120V 2.4 cu. ft. Electric Combination Washer & Dryers in Graphite Steel

  • Fast #
  • Part #LGWM3555HVA
  • Item #8879831
  • Manufacturer Part #WM3555HVA
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 2.4 cu. ft. compact capacity
  • Built-in intelligence - AI fabric sensor
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
2.4 cu ft
Depth
22-1/4 in
Height
33-1/2 in
Weight
160.9 lb
Width
24 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Graphite Steel
Control Type
Knobs
Interior Light
No
Number of Settings
5
Number of Water Levels
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
Amazon Alexa, Google Home, LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
13
Number of Cycles
14
Power Source
Electric
RPM
1400
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
048231028028