This product requires certification to purchase.

27 in. 120V 7.4 cu. ft. Gas Combination Washer & Dryers in Black Steel

LG

27 in. 120V 7.4 cu. ft. Gas Combination Washer & Dryers in Black Steel

  • Fast #
  • Part #LGWKGX201HBA
  • Item #9049257
  • Manufacturer Part #WKGX201HBA
3.3 out of 5 Customer Rating
Brand image
LG

27 in. 120V 7.4 cu. ft. Gas Combination Washer & Dryers in Black Steel

  • Fast #
  • Part #LGWKGX201HBA
  • Item #9049257
  • Manufacturer Part #WKGX201HBA
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ultra large capacity 4.5 cu. ft. washer and 7.4 cu. ft. dryer
  • Single Unit WashTower™ design
  • Full Touch Electronic Center Control™ panel with LED display
  • Smart pairing
  • Advanced drying - AI Sensor Dry™ and TurboSteam™
  • Advanced AI DD™ washing - TurboWash® 360 and steam technology
  • AAFA certified washer with Allergiene™ cycle
  • Tempered glass door
  • Energy Star® certified
  • ThinQ® technology with ThinQ® care
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
30-3/8 in
Height
74-3/8 in
Weight
311 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Steel
Control Type
Touchpad
Number of Settings
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
6 Wash Cycles/6 Dry Cycles
Power Source
Gas
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
048231029254