This product requires certification to purchase.

27 in. 4.5 cu. ft. 5A Electric Top Load Washer in White

LG

27 in. 4.5 cu. ft. 5A Electric Top Load Washer in White

  • Fast #
  • Part #LGWT7000CW
  • Item #9677621
  • Manufacturer Part #WT7000CW
5 out of 5 Customer Rating
Brand image
LG

27 in. 4.5 cu. ft. 5A Electric Top Load Washer in White

  • Fast #
  • Part #LGWT7000CW
  • Item #9677621
  • Manufacturer Part #WT7000CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.5 cu. ft. ultra large capacity
  • TurboDrum™ technology
  • 6Motion™ technology
  • SmartDiagnosis™
  • Water plus
  • ColdWash™ technology
  • Direct drive motor 10-year limited warranty
  • SlamProof™ glass lid
  • TrueBalance™ anti-vibration system and LoDecibel™
  • Quiet operation
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
28-3/8 in
Height
44-1/2 in
Weight
127 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital Touch/Knobs
Interior Light
No
Material
Glass, Stainless Steel, Steel
Number of Settings
8
Electrical & Operational Information
AMP
5
Power Source
Electric
RPM
800
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UL Listed
Yes
UPC
048231028479