This product requires certification to purchase.

27 in. 4.5 cu. ft. Smart Electric Front Load Washer in White

LG

27 in. 4.5 cu. ft. Smart Electric Front Load Washer in White

  • Fast #
  • Part #LGWM4000HWA
  • Item #8940071
  • Manufacturer Part #WM4000HWA
5 out of 5 Customer Rating
Brand image
LG

27 in. 4.5 cu. ft. Smart Electric Front Load Washer in White

  • Fast #
  • Part #LGWM4000HWA
  • Item #8940071
  • Manufacturer Part #WM4000HWA
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
4.5 cu ft
Depth
30-1/4 in
Height
39 in
Weight
187.4 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touchpad/Knob
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10
Number of Cycles
12
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
048231028288