This product requires certification to purchase.

27 in. 5.0 cu. ft. All-in-One Ventless Washer/Dryer Combo in Graphite Steel

LG

27 in. 5.0 cu. ft. All-in-One Ventless Washer/Dryer Combo in Graphite Steel

  • Fast #
  • Part #LGWM6998HVA
  • Item #10499228
  • Manufacturer Part #WM6998HVA
5 out of 5 Customer Rating
Brand image
LG

27 in. 5.0 cu. ft. All-in-One Ventless Washer/Dryer Combo in Graphite Steel

  • Fast #
  • Part #LGWM6998HVA
  • Item #10499228
  • Manufacturer Part #WM6998HVA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Wash and dry as fast as 2 hr
  • Go-anywhere sleek ventless design
  • Greatest energy savings up to 60% with Inverter HeatPump™ technology
  • LCD digital dial control gives you helpful information with each turn of the dial
  • The ezLintFilter design allows you to remove lint after every load without having to use your hands
  • 5 cu ft mega capacity lets you fit more in every load
  • Customize your wash-or let AI Wash do it for you. Laundry day is just that easy with LG’s built-in intelligence and intuitive LCD dial.
  • Streamlined controls give you more of what you need with each turn of the dial, from descriptions of each setting and helpful prompts to status updates and remaining cycle time.
  • Easily access more than 20 cycles and quickly modify any cycle using the touch panel for total laundry control.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5 cu ft
Depth
33-1/8 in
Height
39 in
Weight
253.5 lb
Width
27 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Graphite Steel
Control Type
Touch
Interior Light
Yes
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
12
Number of Cycles
4, 5, 30
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
LGWM6998HVA
UL Listed
Yes
UPC
195174077313