This product requires certification to purchase.

27 in. 5.0 cu. ft. Electric Front Load Washer in Black

LG

27 in. 5.0 cu. ft. Electric Front Load Washer in Black

  • Fast #
  • Part #LGWM3470CM
  • Item #10099850
  • Manufacturer Part #WM3470CM
5 out of 5 Customer Rating
Brand image
LG

27 in. 5.0 cu. ft. Electric Front Load Washer in Black

  • Fast #
  • Part #LGWM3470CM
  • Item #10099850
  • Manufacturer Part #WM3470CM
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5.0 cu. ft. mega capacity
  • Cold wash technology
  • Direct drive motor 10-year limited warranty
  • Energy Star® certified
  • Closet depth
  • NeveRust® stainless steel tub
  • True balance® anti-vibration system & lodecibel® quiet operation
  • Tub clean® system
  • Smart diagnosis
  • Speed Wash® cycle
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.0 cu ft
Depth
33-1/8 in
Height
39 in
Weight
191.8 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Touchpad/Knob
Number of Settings
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
10
Number of Cycles
8
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
195174048740