This product requires certification to purchase.

27 in. 5.0 cu. ft. Top Load Smart Washer in White

LG

27 in. 5.0 cu. ft. Top Load Smart Washer in White

  • Fast #
  • Part #LGWT8200CW
  • Item #11460890
  • Manufacturer Part #WT8200CW
5 out of 5 Customer Rating
Brand image
LG

27 in. 5.0 cu. ft. Top Load Smart Washer in White

  • Fast #
  • Part #LGWT8200CW
  • Item #11460890
  • Manufacturer Part #WT8200CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Outfitted with features you'd expect to find on higher-end models, this LG top load washer is an instant upgrade for any laundry space. Easily reach items at the bottom of the tub and leave no sock behind with LG's ergonomic EasyUnload angled front. Take control with the electronic dial and touch panel or select AI Wash and let built-in intelligence choose just the right settings for you. A modern design makes this washer an easy choice.
  • With 5.0 cu. ft. capacity, you can fit a king-size comforter and more in a single load, for big time savings every week
  • Comes equipped with 8 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • LED display with knob controls
  • Washing machine includes stainless steel interior
  • Energy Star Qualified
  • Covered under 1 year limited parts and labor, 10 year direct drive motor, and 3 year drum manufacturer warranties
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5
Depth
28-19/50 in
Height
43 in
Weight
130 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Number of Settings
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
8
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
LGWT8200CW
UPC
195174089057