This product requires certification to purchase.

27 in. Pedestal Storage Drawer in White

LG

27 in. Pedestal Storage Drawer in White

  • Fast #
  • Part #LGWDP6W
  • Item #10078492
  • Manufacturer Part #WDP6W
4.6 out of 5 Customer Rating
Brand image
LG

27 in. Pedestal Storage Drawer in White

  • Fast #
  • Part #LGWDP6W
  • Item #10078492
  • Manufacturer Part #WDP6W
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Laundry pedestal for washer and dryer set
  • Makes loading and unloading laundry easier
  • Extra storage space with a basket for organization
  • Elevates appliance for comfortable loading and unloading
  • Covered under a 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
28 in
Height
13-5/8 in
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Product Type
Laundry Pedestal
Type
LGWDP6W
UPC
195174038284