This product requires certification to purchase.

27 in. Pedestal with Drawer in Graphite Steel

This product has been replaced by

27 PEDESTAL STORAGE DRAWER GRAPHITE STEEL
LG 27 PEDESTAL STORAGE DRAWER GRAPHITE STEEL
Manufacturer Part #WDP6V
LG

27 in. Pedestal with Drawer in Graphite Steel

  • Fast #
  • Part #LGWDP4V
  • Item #4811708
  • Manufacturer Part #WDP4V
5 out of 5 Customer Rating
Brand image

This product has been replaced by

27 PEDESTAL STORAGE DRAWER GRAPHITE STEEL
LG 27 PEDESTAL STORAGE DRAWER GRAPHITE STEEL
Manufacturer Part #WDP6V
LG

27 in. Pedestal with Drawer in Graphite Steel

  • Fast #
  • Part #LGWDP4V
  • Item #4811708
  • Manufacturer Part #WDP4V
5 out of 5 Customer Rating

X Points

Color Finish Name: Graphite Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite Steel
Depth:
28-2/5
Height:
13-3/5
Product Type:
Pedestal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
048231011198
Width:
27