This product requires certification to purchase.

27" W 5.0 Cu Ft Large Capacity Smart Top Load Washer with TurboWash in Platinum Black

LG

27" W 5.0 Cu Ft Large Capacity Smart Top Load Washer with TurboWash in Platinum Black

  • Fast #
  • Part #LGWT8200CL
  • Item #11460889
  • Manufacturer Part #WT8200CL
4.2 out of 5 Customer Rating
Brand image
LG

27" W 5.0 Cu Ft Large Capacity Smart Top Load Washer with TurboWash in Platinum Black

  • Fast #
  • Part #LGWT8200CL
  • Item #11460889
  • Manufacturer Part #WT8200CL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With 5.0 cu. ft. capacity, you can fit a king-size comforter and more in a single load, for big time savings every week
  • Comes equipped with 8 wash cycles and 5 temperature settings which provide a wide variety of laundry options
  • LED display with knob controls
  • Washing machine includes stainless steel interior
  • Energy Star Qualified
  • Covered under 1 year limited parts and labor, 10 year direct drive motor, and 3 year drum manufacturer warranties
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5 cu ft
Depth
28-3/8 in
Height
43 in
Weight
130 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Platinum Black
Control Type
Touchpad/Knob
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Number of Cycles
8
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
LGWT8200CL
UPC
195174089040