This product requires certification to purchase.

27 x 29-1/2 in. 120V 7.3 cu. ft. Gas Dryer in White

LG

27 x 29-1/2 in. 120V 7.3 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLG6101W
  • Item #10099829
  • Manufacturer Part #DLG6101W
5 out of 5 Customer Rating
Brand image
LG

27 x 29-1/2 in. 120V 7.3 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLG6101W
  • Item #10099829
  • Manufacturer Part #DLG6101W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7.3 cu. ft. ultra large capacity
  • Sensor dry
  • Intelligent electronic controls with LED display
  • Dial-A Cycle® control knob
  • Reversible door
  • Flow Sense® duct clogging indicator
  • Aluminized alloy steel drum
  • LoDecibel® quiet operation
  • Smart diagnosis
  • Energy Star® certified
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.3 cu ft
Depth
29-1/2 in
Height
44-1/2 in
Weight
114 lb
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Knob
Interior Light
No
Number of Settings
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
BTU
20000
Fuel Type
Natural Gas
Number of Cycles
5
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UPC
195174035306