This product requires certification to purchase.

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Front Load Dryer in Black Steel

LG

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Front Load Dryer in Black Steel

  • Fast #
  • Part #LGDLGX6701B
  • Item #9959595
  • Manufacturer Part #DLGX6701B
3.8 out of 5 Customer Rating
Brand image
LG

27 x 29-3/4 in. 120V 7.4 cu. ft. Gas Front Load Dryer in Black Steel

  • Fast #
  • Part #LGDLGX6701B
  • Item #9959595
  • Manufacturer Part #DLGX6701B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7.4 cu. ft. ultra large capacity
  • LCD display and Dial-A Cycle™ knob with touch buttons
  • Turbos team™ technology
  • AI fabric sensor & Smart Pairing™
  • LG ThinQ® technology with ThinQ® care
  • Wrinkle care option
  • Reversible door
  • Sensor dry system
  • Flow Sense™ duct clogging indicator
  • NeveRust™ stainless steel drum
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
29-3/4 in
Height
39 in
Weight
134 lb
Width
27 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Steel
Control Type
Touchpad/Knob
Interior Light
Yes
Number of Settings
5
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
11.5
BTU
20000
Fuel Type
Natural Gas
Number of Cycles
23
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Product Type
Front Load Dryer
UL Listed
No
UPC
195174036983