This product requires certification to purchase.

29-3/4 x 23-3/8 in. 25.4A 4.7 cu. ft. Drop Down Single Oven in Stainless Steel

LG

29-3/4 x 23-3/8 in. 25.4A 4.7 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #LGWSEP4723F
  • Item #10099856
  • Manufacturer Part #WSEP4723F
5 out of 5 Customer Rating
Brand image
LG

29-3/4 x 23-3/8 in. 25.4A 4.7 cu. ft. Drop Down Single Oven in Stainless Steel

  • Fast #
  • Part #LGWSEP4723F
  • Item #10099856
  • Manufacturer Part #WSEP4723F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.7 cu. ft. Large capacity
  • ThinQ® technology with ThinQ care
  • Convection technology with air fry
  • Easy Clean® and self clean
  • Smooth Touch® glass controls
  • Wide View™ window
  • Requires Certification
Dimensions & Measurements
Capacity
4.7 cu ft
Depth
23-3/8 in
Height
29-7/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Door Style
Drop Down
Interior Light
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
25.4
Power Source
Electric
Volts
240V
Watts
2500 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
048231344777