This product requires certification to purchase.

29-3/4 x 23-3/8 in. 4.7 cu.ft. 40A Flush Mount Double Oven in Stainless Steel

LG

29-3/4 x 23-3/8 in. 4.7 cu.ft. 40A Flush Mount Double Oven in Stainless Steel

  • Fast #
  • Part #LGWCES6428F
  • Item #9677627
  • Manufacturer Part #WCES6428F
5 out of 5 Customer Rating
Brand image
LG

29-3/4 x 23-3/8 in. 4.7 cu.ft. 40A Flush Mount Double Oven in Stainless Steel

  • Fast #
  • Part #LGWCES6428F
  • Item #9677627
  • Manufacturer Part #WCES6428F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7" color LCD touch display
  • Soft close door
  • Air fry setting
  • InstaView® window (Wide View)
  • Steam sous vide
  • Optional flush installation
  • Easy Clean®
  • LG exclusive 4-mode true convection
  • ThinQ® technology
  • Requires Certification
Dimensions & Measurements
Capacity
4.7 cu ft
Depth
23-3/8 in
Height
43-13/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Glass Touch
Handle Material
Stainless Steel
Installation Type
Flush Mount
Light Bulb Type
Halogen
Material
Stainless Steel
Number of Lights
2
Self Clean
Yes
Smart Home Compatibility
Innit, LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
208/240V
Watts
2500 W
Warranty & Product Information
Energy Star Compliant
No
UPC
195174024133