This product requires certification to purchase.

29-3/4 x 23-3/8 in. 40A 9.4 cu. ft. Drop Down Wall Mount Double Oven in Black

LG

29-3/4 x 23-3/8 in. 40A 9.4 cu. ft. Drop Down Wall Mount Double Oven in Black

  • Fast #
  • Part #LGWDEP9423D
  • Item #10099842
  • Manufacturer Part #WDEP9423D
3.8 out of 5 Customer Rating
Brand image
LG

29-3/4 x 23-3/8 in. 40A 9.4 cu. ft. Drop Down Wall Mount Double Oven in Black

  • Fast #
  • Part #LGWDEP9423D
  • Item #10099842
  • Manufacturer Part #WDEP9423D
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 9.4 cu. ft. large capacity
  • ThinQ® technology with ThinQ care
  • Convection technology with air fry
  • EasyClean® and self clean
  • Smooth Touch® glass controls
  • WideView™ window
  • Upgrade to convection for even cooking
  • Air fry crispy favorites to feed a crowd
  • Sleek SmoothTouch® glass controls
  • Printproof® stainless steel finish
  • Requires Certification
Dimensions & Measurements
Capacity
9.4 cu ft
Depth
23-3/8 in
Height
52-1/16 in
Width
29-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
SmoothTouch
Door Style
Drop Down
Handle Material
Stainless Steel
Installation Type
Wall Mount
Interior Light
No
Number of Lights
22
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
Amazon Alexa, Google Assistant, LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
120/240V
Watts
10.2 kW
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
UPC
048231344807