This product requires certification to purchase.

29 in. 5.2 cu. ft. Mega-Capacity Front Load Smart Washer in Black

LG

29 in. 5.2 cu. ft. Mega-Capacity Front Load Smart Washer in Black

  • Fast #
  • Part #LGWM8900HBA
  • Item #9804538
  • Manufacturer Part #WM8900HBA
4.4 out of 5 Customer Rating
Brand image
LG

29 in. 5.2 cu. ft. Mega-Capacity Front Load Smart Washer in Black

  • Fast #
  • Part #LGWM8900HBA
  • Item #9804538
  • Manufacturer Part #WM8900HBA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Load Sensing
  • Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
  • Inverter Direct Drive Motor
  • AAFA Certified LG washer
  • ThinQ® Technology with Proactive Customer Care
  • Cold Wash™ Technology
  • Direct Drive Motor 10-Year Limited Warranty
  • NeveRust™ Stainless Steel Tub
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.2 cu ft
Depth
32 in
Height
40-3/4 in
Weight
225 lb
Width
29 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
Push Button
Interior Light
No
Material
Metal
Material Type
PCM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
10
Power Source
Electric
RPM
1300
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
LGWM8900HBA
UL Listed
Yes
UPC
195174024829