This product requires certification to purchase.

30 in. 4.7 cu. ft. Smart Single Oven in Black

LG

30 in. 4.7 cu. ft. Smart Single Oven in Black

  • Fast #
  • Part #LGWSEP4723D
  • Item #10099855
  • Manufacturer Part #WSEP4723D
4.2 out of 5 Customer Rating
Brand image
LG

30 in. 4.7 cu. ft. Smart Single Oven in Black

  • Fast #
  • Part #LGWSEP4723D
  • Item #10099855
  • Manufacturer Part #WSEP4723D
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.7 cu. ft. Large Capacity
  • ThinQ® Technology with ThinQ Care
  • Convection Technology with Air Fry
  • Easy Clean® and Self Clean
  • Smooth Touch® Glass Controls
  • Wide View™ Window
  • Requires Certification
Dimensions & Measurements
Capacity
4.7 cu ft
Depth
23-3/8 in
Width
30 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Door Style
Drop Down
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
25.4
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Type
LGWSEP4723D
UPC
048231344784