This product requires certification to purchase.

30" W Smart Electric Built In 4.7 Cu Ft Wall Oven in Stainless Steel

LG

30" W Smart Electric Built In 4.7 Cu Ft Wall Oven in Stainless Steel

  • Fast #
  • Part #LGWSEP4721S
  • Item #10563499
  • Manufacturer Part #WSEP4721S
4.2 out of 5 Customer Rating
Brand image
LG

30" W Smart Electric Built In 4.7 Cu Ft Wall Oven in Stainless Steel

  • Fast #
  • Part #LGWSEP4721S
  • Item #10563499
  • Manufacturer Part #WSEP4721S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 4.7 cu. ft. capacity meets the needs of today's busy homes
  • Touch controls are easy to use
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
4.7
Depth
23-3/8 in
Width
23-5/16 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Installation Type
Built-in
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
30
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Type
LGWSEP4721S
UPC
048231347747