This product requires certification to purchase.

30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel

LG

30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel

  • Fast #
  • Part #LGLSIL6336XE
  • Item #11753322
  • Manufacturer Part #LSIL6336XE
3.9 out of 5 Customer Rating
Brand image
LG

30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel

  • Fast #
  • Part #LGLSIL6336XE
  • Item #11753322
  • Manufacturer Part #LSIL6336XE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Elevate your cooking experience in style with LG's all-in-one induction range. Energy-efficient induction technology uses electromagnetic energy to directly heat your cookware instead of the cooktop surface, for fast heating, quick and even cooking, and precise temperature control for consistent results. The cooktop surface remains cool until the cookware is in place, making it safer to use and easier to clean than gas and electric cooktops.
  • With this versatile, multi-functional range, you can air fry enough hot wings to feed a crowd, turn out racks of perfectly baked cookies with ProBake Convection, and Air Sous Vide your best cuts of meat, fish and vegetables.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 induction burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window, broil element, and storage drawer
  • This specially designed induction cooktops offer exceptional power, precision, and responsiveness for fast, efficient heating and even cooking. Induction technology directly heats your cookware - and only your cookware - for greater energy efficiency, safer usage, and easier cleanup than gas or electric cooktops.
  • Covered under a 1 year limited manufacturer warranty
  • Four induction cooktop elements of varying sizes and power levels provide all the power and precision you need, plus a radiant heat warming zone that keeps hot, cooked food at serving temperature. Perfect for warming soups, sauces, breads, beverages, pastries, and more
  • This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
  • Requires Certification
Dimensions & Measurements
Capacity
6.3
Depth
29-31/100 in
Height
36-1/2 in
Weight
187 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
PrintProof Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
LGLSIL6336XE
UPC
048231349048