This product requires certification to purchase.

30" W Smart Electric Slide In Induction Range with Single Convection Oven and Air Fry in Stainless Steel

LG

30" W Smart Electric Slide In Induction Range with Single Convection Oven and Air Fry in Stainless Steel

  • Fast #
  • Part #LGLSIL6334XE
  • Item #11753321
  • Manufacturer Part #LSIL6334XE
5 out of 5 Customer Rating
Brand image
LG

30" W Smart Electric Slide In Induction Range with Single Convection Oven and Air Fry in Stainless Steel

  • Fast #
  • Part #LGLSIL6334XE
  • Item #11753321
  • Manufacturer Part #LSIL6334XE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Elevate your cooking experience in style with a smart induction range specially engineered to deliver power, speed, precision, and responsiveness with greater energy efficiency than conventional electric and gas cooktops. Air fry enough crispy favorites to feed a crowd and turn out batches of perfectly baked cookies with ProBake Convection. The sleek, slide-in design and WideView oven window enhance your kitchen's style while the EasyClean cycle helps keep your range looking like new.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 4 induction burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window, broil element, and storage drawer
  • This uniquely designed induction cooktops offer exceptional power, precision, and responsiveness for fast, efficient, and even cooking. Induction uses electromagnetic energy to directly heat your cookware - and only your cookware - making it more energy efficient than radiant electric and gas.
  • This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
  • Covered under a 1 year limited manufacturer warranty
  • Control and flexibility at your fingertips. Flex Control knobs let you customize your kitchen. For an extra layer of peace of mind, this 3-step pinch, push and turn knob motion is a great option for homes with kids or pets. Simply switch the knob setting if you prefer the standard 2-step push and turn knob motion
  • Requires Certification
Dimensions & Measurements
Capacity
6.3
Depth
29-31/100 in
Height
36-1/2 in
Weight
186 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
PrintProof Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
LGLSIL6334XE
UPC
048231349055