This product requires certification to purchase.

36 in. 20000 BTU 5-Burner Sealed Cooktop in Black Stainless Steel

LG

36 in. 20000 BTU 5-Burner Sealed Cooktop in Black Stainless Steel

  • Fast #
  • Part #LGCBGJ3623D
  • Item #10099818
  • Manufacturer Part #CBGJ3623D
3.1 out of 5 Customer Rating
Brand image
LG

36 in. 20000 BTU 5-Burner Sealed Cooktop in Black Stainless Steel

  • Fast #
  • Part #LGCBGJ3623D
  • Item #10099818
  • Manufacturer Part #CBGJ3623D
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 cooktop burners
  • 20K Ultra Heat™ BTU burner
  • Heavy duty cast iron grates
  • Easy Clean® cooktop (stainless only)
  • Auto reignition
  • Requires Certification
Dimensions & Measurements
Depth
21 in
Height
3-3/4 in
Width
36 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Knob
Material
Cast Iron
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
No
Electrical & Operational Information
AMP
0.12
BTU
20000
Fuel Type
Natural Gas
Ignition System
Electric Ignition
MBH
20
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
048231345330