This product requires certification to purchase.

36 in. Induction Cooktop in Black

LG

36 in. Induction Cooktop in Black

  • Fast #
  • Part #LGCBIH3613BE
  • Item #10563454
  • Manufacturer Part #CBIH3613BE
4.3 out of 5 Customer Rating
Brand image
LG

36 in. Induction Cooktop in Black

  • Fast #
  • Part #LGCBIH3613BE
  • Item #10563454
  • Manufacturer Part #CBIH3613BE
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 5 induction elements for all your cooking needs
  • UltraHeat™ 4.3 kW element for rapid heating and true simmering
  • SmoothTouch® glass controls offer easy operation with the touch of a finger
  • The cookware compatibility indicator helps you optimize performance and maximize energy efficiency
  • ENERGY STAR® certified products help you save energy and money
  • Enjoy the professional look and feel of a ceramic induction cooktop that elevates any kitchen
  • The ThinQ® app offers control and convenience for smart LG appliances to help you simplify life and enjoy the comforts of home
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
21-1/16 in
Height
3-11/16 in
Width
36-5/8 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Blacks
Color Finish Name
Black
Control Type
SmoothTouch
Material
Ceramic Glass
Number of Burners
5
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled
No
Electrical & Operational Information
AMP
38.4
Power Source
Electric
Volts
240V
Watts
4300 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
Yes
Type
LGCBIH3613BE
UPC
048231347594