This product requires certification to purchase.

6.3 cu. ft. Smart Induction Slide-in Range in Printproof Stainless Steel

This product has been replaced by

30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel
LG 30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel
Manufacturer Part #LSIL6336XE
LG

6.3 cu. ft. Smart Induction Slide-in Range in Printproof Stainless Steel

  • Fast #
  • Part #LGLSIL6336FE
  • Item #10456276
  • Manufacturer Part #LSIL6336FE
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel
LG 30" W Smart Electric Slide In Induction Range with InstaView Single Convection Oven with Air Fry and Sous Vide in Stainless Steel
Manufacturer Part #LSIL6336XE
LG

6.3 cu. ft. Smart Induction Slide-in Range in Printproof Stainless Steel

  • Fast #
  • Part #LGLSIL6336FE
  • Item #10456276
  • Manufacturer Part #LSIL6336FE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 6.3 cu. ft. range has generous capacity so you can cook for one, or cook for all
  • Induction Cooktop (with LED Indicator Bars)
  • Safer Operation and Easy Cleanup (Induction)
  • 4 Induction Elements + Warming Zone
  • UltraHeat 4.3kW Element
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
26-22/25 in
Height
36-1/2 in
Width
29-22/25 in
Characteristics & Features
Burner Type
Induction
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knobs
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
LGLSIL6336FE
UPC
048231347471