This product requires certification to purchase.

6.3 cu. ft. Smart Wi-Fi Enabled 4-Burner Electric Freestanding Range with Air Fryer in Stainless Steel

This product has been replaced by

6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle
LG 6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle
Manufacturer Part #LREN6321VE
LG

6.3 cu. ft. Smart Wi-Fi Enabled 4-Burner Electric Freestanding Range with Air Fryer in Stainless Steel

  • Fast #
  • Part #LGLREN6321YE
  • Item #14295660
  • Manufacturer Part #LREN6321YE
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle
LG 6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle
Manufacturer Part #LREN6321VE
LG

6.3 cu. ft. Smart Wi-Fi Enabled 4-Burner Electric Freestanding Range with Air Fryer in Stainless Steel

  • Fast #
  • Part #LGLREN6321YE
  • Item #14295660
  • Manufacturer Part #LREN6321YE
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 4 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element and storage drawer
  • Air Fry delivers crispy, crowd?pleasing flavor fast-with no preheating required and no extra countertop gadget needed
  • Covered under a 1 year manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
6.3
Depth
29-1/8 in
Height
46-1/2 in
Length
29-7/8 in
Weight
161 lb
Width
29-7/8 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touch
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
4
Self Clean
Yes
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
LGLREN6321YE