This product requires certification to purchase.

6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle

LG

6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle

  • Fast #
  • Part #LGLREN6321VE
  • Item #14500035
  • Manufacturer Part #LREN6321VE
3.3 out of 5 Customer Rating
Brand image
LG

6.3 cu. ft. Wi-Fi Enabled Electric Single Oven Range ProBake Convection Air Fry (No Tray) Edge-to-edge Cooktop Stainless Steel - New Handle

  • Fast #
  • Part #LGLREN6321VE
  • Item #14500035
  • Manufacturer Part #LREN6321VE
3.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6.3 cu. ft. single-oven capacity provides room for large meals and multiple dishes at once.
  • ProBake Convection with dual-speed fan helps deliver even baking and roasting results.
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
29-13/100 in
Height
46-1/2 in
Weight
161 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Electric
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Electronic
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
4
Self Clean
Yes
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
54
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
No
UPC
048231351249