This product requires certification to purchase.

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY THINQ STAINLESS STEEL - NEW HANDLE

LG

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY THINQ STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLRGN6323Y
  • Item #11753309
  • Manufacturer Part #LRGN6323Y
5 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART GAS SINGLE OVEN FREE-STANDING RANGE WITH PROBAKECONVECTION AND AIRFRY THINQ STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLRGN6323Y
  • Item #11753309
  • Manufacturer Part #LRGN6323Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Why buy yet another gadget that takes up counter space? This LG range with built-in air fry delivers crispy flavor fast with no preheating and makes enough to feed a crowd - from zucchini fries to hot wings. Main dishes also shine, thanks to convection technology that distributes heat to all areas of the oven for more precise baking and roasting.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes viewing window, griddle, broil element, and storage drawer
  • Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
  • This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
  • Covered under a 1 year limited manufacturer warranty
  • From big pans to small pots, oblong cookware to oversize griddles, the wide grate design of this LG gas range has room for them all. Rectangular grates cover more of the cooktop surface so you can use all 5 burners at once without performing a balancing act with your pans
  • Perfectly practical - the heavy duty grates extend from edge to edge to blend in with surrounding countertops and lend a premium look to your kitchen
  • Requires Certification
Dimensions & Measurements
Capacity
6.3
Depth
29-7/25 in
Height
46-1/2 in
Weight
176 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
56100
Fuel Type
Natural Gas
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
LGLRGN6323Y
UPC
048231349130