This product requires certification to purchase.

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

LG

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLSGL6335X
  • Item #11753318
  • Manufacturer Part #LSGL6335X
5 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLSGL6335X
  • Item #11753318
  • Manufacturer Part #LSGL6335X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • No matter what you've got cooking, this versatile LG range has you covered. Quickly air fry enough hot wings to feed a crowd. Own the holidays with ProBake Convection for the perfect roast and racks of evenly baked cookies. Get dinner going in a hurry with the UltraHeat 20,000 BTU power burner. Who needs extra gadgets that just take up counter space when one range does it all? The sleek, slide-in design and InstaView window enhance the style of your kitchen, while EasyClean cooktop and oven keep your range looking like new
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with burners
  • Controls are precise and easy to use
  • Whether you're baking large batches of cookies or a 20-lb turkey and the sides for the holidays, this spacious 6.3 cu. ft. oven can fit it all
  • This new style takes your kitchen to the next level with a fresh, contemporary look. LG's new bar handle design is slightly contoured to comfortably fit your hand
  • Control and flexibility at your fingertips. Flex Control knobs let you customize your kitchen. For an extra layer of peace of mind, this 3-step pinch, push and turn knob motion is a great option for homes with kids or pets. Simply switch the knob setting if you prefer the standard 2-step push and turn knob motion
  • From big pans to small pots, oblong cookware to oversize griddles, the wide grate design of this LG gas range has room for them all. Rectangular grates cover more of the cooktop surface so you can use all 5 burners at once without performing a balancing act with your pans
  • Requires Certification
Dimensions & Measurements
Capacity
6.3
Depth
29-31/100 in
Height
37-13/100 in
Weight
158 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
PrintProof Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
62100
Fuel Type
Natural Gas
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
LGLSGL6335X
UPC
048231348942