This product requires certification to purchase.

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR SOUS VIDE AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

LG

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR SOUS VIDE AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLSGL6337X
  • Item #11753320
  • Manufacturer Part #LSGL6337X
4.7 out of 5 Customer Rating
Brand image
LG

6.3 CU.FT. SMART GAS SINGLE OVEN SLIDE-IN RANGE INSTAVIEW AIR SOUS VIDE AIR FRY PROBAKE CONVECTION EASYCLEAN SELF CLEAN THINQ PRINTPROOF STAINLESS STEEL - NEW HANDLE

  • Fast #
  • Part #LGLSGL6337X
  • Item #11753320
  • Manufacturer Part #LSGL6337X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cooking enthusiasts rejoice, this all-in-one gas range expands your cooking game in ways you never thought possible. Quickly air fry enough hot wings to feed a crowd. Turn out racks of perfectly baked cookies with ProBake Convection®. Even try your hand at something new, like Air Sous Vide for your best cuts of meat. No need to buy extra gadgets that just take up counter space. Everything you need is built into one sleek, slide-in design that’s amazingly simple to clean.
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 5 sealed burners
  • Knob and touch controls are precise and easy to use
  • Range includes griddle, broil element, and storage drawer
  • Perfectly practical heavy duty grates extend from edge to edge to blend in with surrounding countertops and lend a premium look to your kitchen
  • The removable cast-iron griddle is perfect for pancakes, eggs and bacon, tortillas and more
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
6.3
Depth
30-1/2 in
Height
37-1/4 in
Weight
158 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Sealed
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Number of Burners
5
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Self Clean
Yes
Smart Home Compatibility
LG ThinQ
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
BTU
64100
Fuel Type
Natural Gas
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
LGLSGL6337X
UPC
048231348904