This product requires certification to purchase.

Automated Ice Maker in White

LG

Automated Ice Maker in White

  • Fast #
  • Part #LGLK50C
  • Item #10393012
  • Manufacturer Part #LK50C
4.4 out of 5 Customer Rating
Brand image
LG

Automated Ice Maker in White

  • Fast #
  • Part #LGLK50C
  • Item #10393012
  • Manufacturer Part #LK50C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Capable of producing 2.2 lbs. of ice daily and 6.6 lbs. of storage capacity
  • Covered under a 1 year parts and labor manufacturer warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Capacity
2.2 lbs;6.6 lbs
Depth
11-3/5 in
Height
4-9/10 in
Width
4-7/10 in
Characteristics & Features
Brand Model Compatibility
LT18S2100S, LT18S2100W, LT18S1100S
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Built-in
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
LGLK50C
UPC
772454055973