This product requires certification to purchase.

Electric Slide-In Range with 6.3 cu.ft. Oven in Stainless Steel

This product has been replaced by

No image available
LG - 6.3 cu. ft. Front Control Electric Single Oven Range Stainless Steel 3 Step Knob New Handle (BUILDER EXCLUSIVE)
Manufacturer Part #LSEL6330YE
LG

Electric Slide-In Range with 6.3 cu.ft. Oven in Stainless Steel

  • Fast #
  • Part #LGLSEL6330SE
  • Item #10563487
  • Manufacturer Part #LSEL6330SE
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
LG - 6.3 cu. ft. Front Control Electric Single Oven Range Stainless Steel 3 Step Knob New Handle (BUILDER EXCLUSIVE)
Manufacturer Part #LSEL6330YE
LG

Electric Slide-In Range with 6.3 cu.ft. Oven in Stainless Steel

  • Fast #
  • Part #LGLSEL6330SE
  • Item #10563487
  • Manufacturer Part #LSEL6330SE
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6.3 cu. ft. capacity is great for large homes and gatherings
  • This range comes equipped with 4 radiant burners
  • Knob and touch controls are precise and easy to use
  • Range includes broil element
  • Covered under a 1 year limited parts and labor manufacturer warranty
  • The best view in the kitchen! This super-sized window allows you to easily check the progress of a meal no matter where it’s placed in the oven.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
6.3
Depth
29-1/5 in
Height
37-1/4 in
Weight
162 lb
Width
29-1/5 in
Characteristics & Features
Burner Type
Glasstop
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Knob
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
4
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Power Source
Electric
Volts
240V
Warranty & Product Information
ADA Compliant
Yes
Type
LGLSEL6330SE
UPC
048231347457