This product requires certification to purchase.

LG Studio 5.0 cu. ft. Washer 7.4 cu. ft. Electrictric Dryer Washtower in Essence White

LG

LG Studio 5.0 cu. ft. Washer 7.4 cu. ft. Electrictric Dryer Washtower in Essence White

  • Fast #
  • Part #LGSWWE50W4
  • Item #10396317
  • Manufacturer Part #SWWE50W4
3.5 out of 5 Customer Rating
Brand image
LG

LG Studio 5.0 cu. ft. Washer 7.4 cu. ft. Electrictric Dryer Washtower in Essence White

  • Fast #
  • Part #LGSWWE50W4
  • Item #10396317
  • Manufacturer Part #SWWE50W4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Say never again to never-ending piles of laundry-mega & ultra large capacity fits more clothes in every load and helps you power through laundry day in less time. With 5.0 cu. ft. in the washer and 7.4 cu. ft. in the dryer, you can fit from big loads of towels or jeans to a king-size comforter and more in a single load, for big time savings every week.
  • Intuitive Center Control® LCD panel gives you more of what you need with every touch, from descriptions of each setting and helpful prompts to status updates and remaining cycle time. Tastefully hidden from view until you tap the power button, when you’ll have easy access to all washer and dryer settings.
  • Available within the ThinQ® app, ThinQ Care™ sends proactive usage, maintenance, and diagnostic alerts to your smartphone to help keep your LG smart appliances running smoothly.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
5.0 cu ft
Depth
32-63/100 in
Width
27 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Noble Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Volts
240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
LGSWWE50W4
UPC
195174070970