This product requires certification to purchase.

7.4 cu. ft. Gas Dryer in White

LG

Montay™ 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLG3401W
  • Item #8329176
  • Manufacturer Part #DLG3401W
3.3 out of 5 Customer Rating
Brand image
LG

Montay™ 7.4 cu. ft. Gas Dryer in White

  • Fast #
  • Part #LGDLG3401W
  • Item #8329176
  • Manufacturer Part #DLG3401W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Capacity
7.4 cu ft
Depth
30 in
Width
27 in
Characteristics & Features
Collection
Montay™
Color Finish Category
Whites
Color Finish Name
White
Control Type
Push Button
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Vent Type
3-Way Vent
Electrical & Operational Information
Power Source
Gas
Volts
120V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
048231028042