This product requires certification to purchase.

Short Pedestal in White

LG

Short Pedestal in White

  • Fast #
  • Part #LGWDPS2W
  • Item #10099847
  • Manufacturer Part #WDPS2W
5 out of 5 Customer Rating
Brand image
LG

Short Pedestal in White

  • Fast #
  • Part #LGWDPS2W
  • Item #10099847
  • Manufacturer Part #WDPS2W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ADA Laundry Pedestal Riser for 27” Front Load
  • Elevates Appliance for Comfortable Loading and Unloading
  • Easier Access for Everyone
  • Requires Certification
Dimensions & Measurements
Depth
27-1/2 in
Height
5-1/8 in
Width
27 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Storage, Pedestal
Type
LGWDPS2W
UPC
195174042984