This product requires certification to purchase.

27 x 14-1/8 x 30-3/4 in. 5A 1.0 cu. ft. Electric Front Load Washer in Black Steel

LG

SideKick™ 27 x 14-1/8 x 30-3/4 in. 5A 1.0 cu. ft. Electric Front Load Washer in Black Steel

  • Fast #
  • Part #LGWD300CB
  • Item #10022938
  • Manufacturer Part #WD300CB
5 out of 5 Customer Rating
Brand image
LG

SideKick™ 27 x 14-1/8 x 30-3/4 in. 5A 1.0 cu. ft. Electric Front Load Washer in Black Steel

  • Fast #
  • Part #LGWD300CB
  • Item #10022938
  • Manufacturer Part #WD300CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.0 cu. ft. capacity pedestal washer
  • Perfect for intimates, hand wash, and small loads
  • Detergent and fabric softener dispensers
  • Touch button electronic control panel with LED display
  • NeveRust® stainless steel tub
  • Transparent tinted glass door cover
  • Direct drive motor with 10-year limited warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.0 cu ft
Depth
30-3/4 in
Height
14-1/8 in
Weight
115 lb
Width
27 in
Characteristics & Features
Collection
SideKick™
Color Finish Category
Blacks
Color Finish Name
Black Steel
Control Type
Touch
Number of Settings
6
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Smart Home Enabled
No
Electrical & Operational Information
AMP
5
Number of Cycles
6
Power Source
Electric
RPM
700
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
No
Energy Star Compliant
No
UL Listed
Yes
UPC
195174038291