This product requires certification to purchase.

29 PEDESTAL BRUSHED PLATINUM STEEL

LG Signature

Signature 29 PEDESTAL BRUSHED PLATINUM STEEL

  • Fast #
  • Part #LGWDP8S
  • Item #11753332
  • Manufacturer Part #WDP8S
5 out of 5 Customer Rating
Brand image
LG Signature

Signature 29 PEDESTAL BRUSHED PLATINUM STEEL

  • Fast #
  • Part #LGWDP8S
  • Item #11753332
  • Manufacturer Part #WDP8S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sleek, sturdy bases elevate your washer and dryer off of the floor by more than a foot for more comfortable loading and unloading. Slide the drawer open to find storage space for everything from detergent bottles to dryer sheets. They'll even help you rise above laundry room clutter with a basket to keep it all organized.
  • Elevated height-raises your appliance by over a foot, reducing the need to bend and facilitating more comfortable loading and unloading
  • Storage drawer-equipped with a spacious drawer to store laundry essentials, helping to minimize clutter in your laundry area
  • Organizational divider-includes a divider within the drawer to help organize items efficiently
  • Sturdy construction-built to support the weight of your washer or dryer, ensuring stability during operation
  • Requires Certification
Dimensions & Measurements
Depth
44-3/4 in
Height
13-5/8 in
Width
29 in
Characteristics & Features
Brand Model Compatibility
LG SIGNATURE Washer (WM9900HSA) and Dryers (DLEX9900S, DLGX9901S)
Collection
Signature
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Pedestal Washer
Type
LGWDP8S
UPC
195174072295