This product requires certification to purchase.

Smart Induction Slide-In Range in Stainless Steel

LG

Smart Induction Slide-In Range in Stainless Steel

  • Fast #
  • Part #LGLSIL6332FE
  • Item #10563494
  • Manufacturer Part #LSIL6332FE
5 out of 5 Customer Rating
Brand image
LG

Smart Induction Slide-In Range in Stainless Steel

  • Fast #
  • Part #LGLSIL6332FE
  • Item #10563494
  • Manufacturer Part #LSIL6332FE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • UltraHeat™ 3.9 kW element for rapid heating and true simmering
  • The cookware compatibility indicator helps you optimize performance and maximize energy efficiency
  • Convection technology for more evenly cooked meals
  • Air fry crispy favorites in your oven
  • Speed clean your oven with our 10 min EasyClean® cycle
  • Get the ThinQ® app to access smart functions, ThinQ Care™ alerts and download new ThinQ UP™ features
  • Requires Certification
Dimensions & Measurements
Capacity
6.3 cu ft
Depth
29-1/5 in
Height
36-1/2 in
Weight
179 lb
Width
29-22/25 in
Characteristics & Features
Burner Type
Radiant
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad/Knobs
Installation Type
Freestanding
Interior Light
Yes
Light Bulb Type
LED
Number of Burners
4
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV.
Self Clean
Yes
Smart Home Enabled
Yes
Wireless Communication
Wi-Fi
Electrical & Operational Information
AMP
40
Automatic Shut-Off
Yes
Volts
240V
Warranty & Product Information
ADA Compliant
No
Type
LGLSIL6332FE
UPC
048231347495