This product requires certification to purchase.

24 STYLER STEAM CLOSET 5 HANGERS PANTS CREASE LED BEIGE

LG

Styler 24 STYLER STEAM CLOSET 5 HANGERS PANTS CREASE LED BEIGE

  • Fast #
  • Part #LGSC5MAR4G
  • Item #12417832
  • Manufacturer Part #SC5MAR4G
4.3 out of 5 Customer Rating
Brand image
LG

Styler 24 STYLER STEAM CLOSET 5 HANGERS PANTS CREASE LED BEIGE

  • Fast #
  • Part #LGSC5MAR4G
  • Item #12417832
  • Manufacturer Part #SC5MAR4G
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Chemical-free Dual TrueSteam technology refreshes, deodorizes, and sanitizes hard-to-wash items.
  • QuickRefresh cycle reduces wrinkles and odors in about 22 minutes.
  • Requires Certification
Dimensions & Measurements
Width
77-3/8 in
Characteristics & Features
Collection
Styler
Color Finish Category
Neutrals
Color Finish Name
Beige
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Steam Closet System
Type
LGSC5MAR4G