This product requires certification to purchase.

28 x 36 in. Cotton and Metal Denim Apron with 2 Pocket in Blue

Liberty Glove & Safety

Durawear™ 28 x 36 in. Cotton and Metal Denim Apron with 2 Pocket in Blue

  • Fast #
  • Part #L1348PN
  • Item #7457708
  • Manufacturer Part #1348PN
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Durawear™ 28 x 36 in. Cotton and Metal Denim Apron with 2 Pocket in Blue

  • Fast #
  • Part #L1348PN
  • Item #7457708
  • Manufacturer Part #1348PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No pocket
  • Pull strap back
  • Requires Certification
Dimensions & Measurements
Length
36 in
Package Quantity
Case of 72
Width
28 in
Characteristics & Features
Collection
Durawear™
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cotton, Metal
Warranty & Product Information
UPC
744897037991