This product requires certification to purchase.

L Size Polyester, PVC and Cotton Gloves in Natural White and Black

Liberty Glove & Safety

L Size Polyester, PVC and Cotton Gloves in Natural White and Black

  • Fast #
  • Part #LS4716Q
  • Item #7458362
  • Manufacturer Part #S4716Q
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

L Size Polyester, PVC and Cotton Gloves in Natural White and Black

  • Fast #
  • Part #LS4716Q
  • Item #7458362
  • Manufacturer Part #S4716Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • One-side has black PVC dots
  • 7 gauge
  • Elastic knit wrist
  • Seamless knitted
  • 60% cotton, 40% polyester
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Package Quantity
Case of 25 Dozen
Thickness
7 ga
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Natural White, Black
Disposable
No
Glove Type
Knit Wrist, Seamless, String Knit
Material
Cotton, Plastic
Material Type
PVC, Polyester
Reusable
Yes
Warranty & Product Information
UPC
744897031579