This product requires certification to purchase.

XS Size Polyurethane Dipped Nylon Gloves in Black

Liberty Glove & Safety

P-Grip™ XS Size Polyurethane Dipped Nylon Gloves in Black

  • Fast #
  • Part #TP4638BK
  • Item #7457555
  • Manufacturer Part #P4638BKXS
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

P-Grip™ XS Size Polyurethane Dipped Nylon Gloves in Black

  • Fast #
  • Part #TP4638BK
  • Item #7457555
  • Manufacturer Part #P4638BKXS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Durable to last through multiple washings
  • Ultra-thin polyurethane palm and fingertips coated with nylon shell
  • Performance data: EN388 - 4131
  • Hem Color: Yellow
  • Twelve dozen individually poly bagged pairs
  • Size: XS
  • Individually poly bagged pair
  • Requires Certification
Dimensions & Measurements
Glove Size
XS
Characteristics & Features
Collection
P-Grip™
Color Finish Category
Blacks
Color Finish Name
Black
Glove Type
Dipped, Durable Goods Assembly, Seamless
Material
Plastic
Material Type
Nylon, Polyester, Polyurethane
Reusable
Yes