This product requires certification to purchase.

2XL Size Polypropylene and Microporous Film Laminate Zip Front Coverall with Collar and Elastic Waist in White

Liberty Glove & Safety

PermaGard™ 2XL Size Polypropylene and Microporous Film Laminate Zip Front Coverall with Collar and Elastic Waist in White

  • Fast #
  • Part #L18120XXL
  • Item #7458529
  • Manufacturer Part #181202XL
4.7 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

PermaGard™ 2XL Size Polypropylene and Microporous Film Laminate Zip Front Coverall with Collar and Elastic Waist in White

  • Fast #
  • Part #L18120XXL
  • Item #7458529
  • Manufacturer Part #181202XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 86
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Clothing Size
2XL
Characteristics & Features
Collection
PermaGard™
Color Finish Name
White
Disposable
Yes
Material
Microporous Film Laminate, Plastic
Material Type
Polypropylene
Quick Release
No
Reusable
No
Warranty & Product Information
ASTM
ASTM F-1670, ASTM F-1671
UPC
744897052994